Shop All Hot & Cold Therapy
Serenelife
Heating Pad
Mfr # SLHP34L
Zoro # G500681690
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Serenelife
- MFR # SLHP34L
- Zoro # G500681690
- UPC # 842893123820
- Country of Origin China
- Category Hot & Cold Therapy
Description
Features: - Electric Heating Pad - Large Pillow Warming Blanket Style - Increase Blood Flow & Reduce Body Pain Heat Pad Therapy - Simple Electric Plug-in Design - Instant Heat, Quick Warming Operation - Soothing Heat Relief for Arthritis & Sore Muscles - Super Soft Comfortable & Cosy Fabric Material - Lightweight & Portable - Wired Handheld Controller - Digital LCD Display with Temperature Readout - Six Personalized Heat Settings to Customized Heat Intensity - Adjustable Time Mode Settings with Automatic Power Off - Lab Tested & Safety Certified Approved - Washable: Detachable Wired Controller for Pad Cleaning - Not suitable for children - Used for Feet, Legs, Lower Body & Upper Body Application What’s In the Box: - Electric Heating Pad - Integrated Digital Controller Technical Specs: - Heating Element Power: 100 Watt - Maximum Temperature Reached: 150° Fahrenheit (65 Celsius) - Adjustable Time Settings: 30 Mins, 60 Mins, 90 Mins - Construction Material: Coral Fleece Knitted Blanket, Engineered ABS - Power Cable Length: 7.0’ ft. - Power Supply: 120V - Total Heating Pad Size (L x W x H): 24.0’’ x 20.0’’ x 1.1’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. MEYERS CLEAN DAY Clean Day Rain Water Scent Bar Soap 5.3 oz (11220)
- EVOGEN Sanitary Napkin/Tampon Dispenser, SS (EV1SS-25)
- WELCH ALLYN LINE CORD B, NORTH AMERICA (PWCD-B)
- FIRST AID ONLY Nonstick Pad, Sterile, 4in L x 3in W, PK50 (I261)
- THERACARE TheraCare Cold & Hot Medicated Patch (5 count) (24-952)
- SHARPER IMAGE Massaging Heating Wrap (CCZ01004)
- MCKESSON Disposable Compress Cover, 7 x 11 Inch, 24PK (81856)
- FABRICATION ENTERPRISES Fabrication Enterprises 11-1062-12 11 in. English Ice Bag - Pack of 12 (11-1062-12)
- FABRICATION ENTERPRISES Heating Pad- Small - 4 x 14 in. (11-1123)
- HAZ MAT DQE, INC. DQE® Kore Kooler® Rehab Chair, 300 Lb. Capacity (RH2001)
- NATURE CREATION Nature Creation 10005-PUR Basic Hot and Cold Herb Pack - Purple (10005-PUR)
- Serenelife Hot & Cold Therapy