Serenelife

Full Body Massage Mat with Heat - 10 Motors Vibrating Massage Mattress Pad with 5 Heating Pads for B (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Exercise & Mobility
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Upgraded thicker pad material - Flat Motor casings are more comfortable against the back - Infrared Soothing Heat Treatment - Pre-programmed Timer - Vibration Massage with 5 Program Modes - 10 Vibration Massage Modes for Full Body - 5 Massage Zones (Shoulder, Back, Lumbar, Leg, and Calf) - Variable 3 Speeds Vibration Massage Intensity (Low, Medium, and High) - Relax Muscles Pain and Tension - Includes 5 Heat Pads to Relieve Stress and Fatigue - Heat Pad can be Worked Independently - Over Heating Protection System - Soothes Warm to Further Relax Tension, Soreness Muscles, & Promote Blood Flow - Flexible and Foldable Massage Mat - 100% Soft Polyester and Foam Padding - Easy to Operate by Corded Remote Controller - Integrating Strap System to Secure Massage Pad in Place - Can be Used on Bed, Sofa, Couch, Recliner and Chair to Feel Comfortable and Relaxed What's in the Box: - Massage Mat - 12V 2A UL Adapter Technical Specs: - Construction Material: (Inner Material) High-Quality Foam, (Cover Material) High-Quality Black Spread Fabric with Sponge - Intensity Level Selectable: Vibration Intensities (3), Electric Modes (5) - Adjustable Time Settings: 15 Minutes - Power Supply: 110/220V (12V 2A AC Power Adapter) - Product Dimension (L x W x H): 69.2'' x 23.2'' x 1.38'' -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.