Shop All Trampolines
Serenelife
Foldable Sport Fitness Trampoline 50"
Mfr # SLELT518
Zoro # G400681394
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Serenelife
- MFR # SLELT518
- Zoro # G400681394
- UPC # 842893118888
- Country of Origin China
- Category Trampolines
Description
Features: - Professional Jumping Trampoline - Sports & Fitness Squared Trampoline Style - Perfect for Gym Training Aerobic Workouts - Compact, Portable & Lightweight - For Indoor and Outdoor Use - Low Impact, Anti-Pinch Patent - Reinforced Jumping Mat Surface - Convenient Adjustable-Height Handrail - Waterproof Rated & Weather-Resistant Design - Rugged & Durable Leg Base Frame Construction - Recommended for Ages 14+ and Up - Lab Tested and Safety Certified - Some Assembly Required What’s in the Box: - Fitness Trampoline - Handlebar Handrail - Trampoline Jumping Mat - Installation Hardware - Trampoline Frame Cover Technical Specs: - Trampoline Style: Hexagonal Squared, Sports - Jumping Surface Diameter Size: 48’’ -inches - Handrail Height Setting: 43’’ - 51’’ -inches - Trampoline Height (from Floor): 13.4’’ -inches - Weight Capacity: Up to 264 lbs. Max - Jumping Mat Material: Reinforced Polypropylene - Construction Material: Engineered Galvanized Metal - Total Assembled Trampoline Size (L x W x H): 43.3’’ x 49.6’’ x 50.0’’ - inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Unloader Kit (70-0180)
- MTD Lower Handle (749-07298-0637)
- MTD Snowthrower Slide Shoes (OEM-784-5580)
- SILICA SLAYER Backpack Sprayer, 0.6 gpm Flow Rate, 4 gal (FZVACE-2.5)
- SERENELIFE Foldable Sport Fitness Trampoline 40" (SLELT418)
- SERENELIFE Outdoor Backyard Jumping Trampoline, SLTRA10PNK (SLTRA10PNK)
- SERENELIFE 12Ft Trampoline With Outer Safety Net (SLTRA12BL)
- SERENELIFE Jumping Fun Sports Trampoline, Kids Size (SLSPT365)
- SERENELIFE Outdoor Backyard Jumping Trampoline, SLTRA10BL (SLTRA10BL)
- SERENELIFE 40" Foldable Spring Mini Trampoline With (SLSPT438)
- JUMPKING Jumpking HWEPC11.2-38 11.2 mm x 38 mm Enclosure Pole Cap (HWEPC11.2-38)
- Serenelife Trampolines