Shop All Trampolines
Serenelife
Foldable Sport Fitness Trampoline 40"
Mfr # SLELT418
Zoro # G700681384
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Serenelife
- MFR # SLELT418
- Zoro # G700681384
- UPC # 842893118871
- Country of Origin China
- Category Trampolines
Description
Features: - Professional Jumping Trampoline - Sports & Fitness Round Trampoline Style - Perfect for Gym Training Aerobic Workouts - Compact, Portable & Lightweight - For Indoor and Outdoor Use - Low Impact, Anti-Pinch Patent - Reinforced Jumping Mat Surface - Convenient Adjustable-Height Handrail - Waterproof Rated & Weather-Resistant Design - Rugged & Durable Leg Base Frame Construction - Recommended for Ages 14+ and Up - Lab Tested and Safety Certified - Some Assembly Required What’s in the Box: - Fitness Trampoline - Handlebar Handrail - Trampoline Jumping Mat - Installation Hardware - Trampoline Frame Cover Technical Specs: - Trampoline Style: Round, Sports - Jumping Surface Diameter Size: 35.4’’ -inches - Handrail Height Setting: 43’’ - 51’’ -inches - Trampoline Height (from Floor): 13.4’’ -inches - Weight Capacity: Up to 264 lbs. Max - Jumping Mat Material: Reinforced Polypropylene - Construction Material: Engineered Galvanized Metal - Total Assembled Trampoline Size (L x W x H): 40.2’’ x 40.2’’ x 50.0’’ - inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New 355-117 Notched Hi-Lift Blade For Exmark Lazer Z, Turf Ranger, Turf Tracer, Lazer Z Hp, Metro Hp (355-117)
- NORTON BODY SUPPLY Blue Poly Sheeting 12 X 400 (3344)
- 21ST CENTURY 21St Century Product C05 Co5 Insect Zapper - 40W (C05)
- COLES Niger Bird Seed10# (NI10)
- SERENELIFE Outdoor Backyard Jumping Trampoline, SLTRA10PNK (SLTRA10PNK)
- SERENELIFE 8Ft Trampoline With Outer Safety Net (SLTRA8BL)
- SERENELIFE Sports Jumping Fitness Trampoline, Adult Size (SLSPT409)
- SERENELIFE Jumping Fun Sports Trampoline, Kids Size (SLSPT365)
- SERENELIFE Foldable Sport Fitness Trampoline 50" (SLELT518)
- SERENELIFE 2-Stepper Ladder For 10Ft Trampoline (SLTRALDR)
- SERENELIFE Outdoor Backyard Jumping Trampoline, SLTRA10BL (SLTRA10BL)
- Serenelife Trampolines