Shop All MIG Welding Wire
Serenelife
Flux-Cored Welding Wire For Welding Mach
Mfr # PRTSLMIGHWL100
Zoro # G400681073
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Serenelife
- MFR # PRTSLMIGHWL100
- Zoro # G400681073
- UPC # 842893129495
- Country of Origin China
- Category MIG Welding Wire
Description
Features: - Outstanding High-Production Performance - Low Splashing and Suitable for all Position - Well-formed Welding Line, Smooth and Stable Arc - Slag Detaches Easily - Provides Higher Deposition and Side Wall Fusion - Operates Extremely Well within a Wide Range of Amperage Settings - Reduces Clean-Up and Promotes Operator Appeal - Easy to Control and Very Versatile - Increases Welding Productivity - Manufactured under a Quality System Certified to ISO 9001 Requirements - Suitable for a Variety of Applications Such as Prefab, Building Fabrication, Tanks, Ornamental Iron, Farm Implement Repairs, and General Fabrication What's in the Box: - Flux-Cored Welding Wire Technical Specs: - Type: MIG Gasless Wire - Shielding Gas: None Required - Welding Polarity: DCEN (Electrode Negative, Straight Polarity) - Construction Material: Mild and Carbon Steel - Surface: Copper Coated, Copper Clad - Application: Welding of Mild Steel Material, Arc welding, etc. - Spool type: D270 or D300 Plastic Spool, K300 Metal Spool - Tensile Strength: 520 psi - Yield Strength: 470 psi - Elongation % in 2": 27% - Extended Length: 2.71 ft. - Product Dimension (L x W x H): 3.93'' x 1.6'' x 3.93'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Microtorch W/ Safety (MASMT11)
- POWERWELD Harris Style Cutting Tip, LP Propane/Natural Gas, #3NX (6290-3NX)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E7018, 50 lb. (E7018-332-50)
- 3M SPEEDGLAS SPDGLS MAGNIFYING LENS HOLDER SPDGLS 100 (07-0680-00)
- MIDWEST RAKE Barrel Radius Roller, Alum, 3" L, 2" dia. (48323)
- LINCOLN ELECTRIC MIG Welding Wire, 0.072" Dia., Flux Core (ED030644)
- BLUE DEMON Low Alloy, Weld Wire, 0.030"X33lb. Spool (ER80SD2-030-33)
- BLUE DEMON SS Welding Wire, .035x10lb, Spool (ER309LSI-035-10)
- STAR TECH WELD Aluminum MIG Welding Wire 4043 Aluminum MIG Welding Wire 1 Ib .035IN 1 Roll ER4043 .035IN 1 Ib Roll (ER4043-.035-1)
- WESTWARD MIG Welding Wire, ER308L, .035, 10 lb. (41R262)
- POWERWELD MIG Wire, Mild Steel, ER70S-6, .023" x 2 lb (70S602302)
- Serenelife MIG Welding Wire