Serenelife

Eye Massagers


product price: $65.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Compact & Portable Facial Massage Therapy System - Selectable Preset Eye Massage Modes - Assists in the Relief of Eye Strain, Dry Eyes, Puffiness, Sinus Pressure, Headaches - Vibration Mode: Acupressure, Simulated Pressure Pulsing - Heating Mode: Hot Compress for Improved Blood Circulation - Pneumatic Mode: Simulates Pressure of Soft Hand Massages - Sleek, Next-Gen Fashionable Goggle Visor Style - Simple One-Button Activation - Built-in Rechargeable Battery - Ultra-Quiet Operation - USB Powered with Included Charging Cable - Digital LCD Display with Massage Timer Countdown - Comfortable Visor & Adjustable Headband Wrap Design - Universal Size for All Ages: Adjustable Elastic Band - Perfect for Use After TV & Computer Screen Viewing, Before Bedtime What’s in the Box: - Digital Eye Massager - USB Charging Cable Technical Specs: - Construction Material: Engineered ABS, Soft Fabric - Recommended Massage Session Duration: 10, 15, 20 Minutes - Eye Massage Pressure Strength: 86 kPa~106 kPa - Rechargeable Battery: 3.7V Lithium, 1200 mAh - Power Supply: 5V DC, 1A (USB Powered) - Product Dimensions (L x W x H): 3.15’’ x 7.48’’ x 3.94’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.