Serenelife

Elliptical Trainer


product price: $182.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Display Monitor for Real-Time Progress - 8 Resistance Levels - Whisper Quiet with Smooth Gliding Motion - Quick and Easy Assemble up to 3-5 minutes - Carrying Handle for Easy Portability - Low-Impact Exerciser - Pedal Bike Cycle Motion - Lightweight, Durable and Portable - Ergonomic Design with Built-in LCD Monitor - LCD Monitor with 4 Functions: Time, Count, Calories & Total Count - Low Profile Elliptical Trainer - Stable, Safe and Simple to Use - Designed for Under Desk Use - Machine for Home and Office Workout - With Resistance Band for more Exercise Workout - Exercise while Working or Eating your Favorite Meal - Fits into Everyday Life, Office Desk, or Home Couch - Help People with Limited Mobility Looking to Revitalize & Build Muscle Strength What's in the Box: - (2) M8x16 Bolt - (2) Resistance Band - (1) Allen Key Technical Specs: - Construction Material: Engineered ABS - Adjustable Resistance Levels: 8 Levels - Max. Weight Capacity: 300 lbs. - Monitor Requires 1.5V LR44 Magnetic Battery (Included) - Product Dimension (L x W x H): 23.62'' x 16.92'' x 11.81'' -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.