Serenelife

Electric Leaf Blower (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Leaf Blowers
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Versatile & Cordless Leaf Blower - Rechargeable Battery Design - Removable Battery for Convenient Charging - Lightweight, Portable & Powerful - Comfortable Handheld Grip - Simple One-Handed Operation - Detachable Exhaust Blower Nozzle - Rugged & Heavy-Duty Design - Perfect for Lawns, Gardens, Sidewalks, Walkways, Landscapes What's in the Box: - Leaf Blower - Rechargeable Battery - Blower Nozzle Attachment - Wall Charge Adapter Technical Specs: - Construction Material: Engineered ABS - Wind Speed/Blower Power: 55 MPH - Average Charge Time: 3-5 Hours - Full Battery Operation Time: About 10 Minutes - Battery Type: 18V Lithium-ion, 1800mAh - 1.5Ah - Assembled Dimensions (L x W x H): 35.4'' x 6.3'' x 7.3'' -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products