Serenelife

Electric Leaf Blower - Handheld Home Garden Corded Blower (Discontinued)


This Product is Discontinued
Shop for all Leaf Blowers
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Home & Backyard Corded Blower - High-Powered Blower Motor - Simple Electric Plug-in Operation - Lightweight, Handheld Design for Mobility - Integrated Handle for One-Handed Operation - Rugged & Heavy-Duty Design - Blow Tube Disassembles for Easy Storage - Perfect for Lawns, Gardens, Back Yards, Walkways, Landscapes What’s in the Box: - Electric Leaf Blower - Blow Tube Assembly, 2-Pc. Technical Specs: - Power Output: 6Amp - Wind Speed/Blower Power: Up to 135 MPH - Engine Type: Single Speed Brush Motor - Noise rating: 99dB - Construction Material: Engineered ABS - Power Cable Length: 10.0’ ft - Power: 120V - Total Assembled Dimensions (L x W x H): 12.6’’ x 7.3’’ x 9.6’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products