Shop All Insect Killers
Serenelife
Electric Bug Zapper, Indoor/Outdoor Waterproof Plug-In Pest Control
Mfr # PSLBZ42
Zoro # G202209178
original price:
$84.69
7% off
new price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Serenelife
- MFR # PSLBZ42
- Zoro # G202209178
- UPC # 68888775946
- Country of Origin China
- Category Insect Killers
Description
Features: - Effectively Eliminates Unwanted Bugs & Pests - Weather-Resistant Waterproof Housing - Hassle Free Operation: Simply Plug it In - Integrated UV Light Attracts Insects - Eco-Friendly: No Harmful Chemicals - High-Voltage Electric Zapper Pest Control - Extra Wide Coverage Area - Rugged & Durable Construction - Easy Removable Waste Bucket Tray - Zaps Annoying Flies, Mosquitoes, Beatles, Moths - Convenient Hook for Hanging - For Indoor and Outdoor Use Technical Specs: - Construction Material: Fireproof Engineered ABS - Lamp Type: 36 Watt PL UV (Ultra-Violet) Black Light - Area Coverage: Over 5000’+ Square Feet - Marine Grade Rating: IP-X4 - Power Cord Length: 5.9' Ft. - Dimensions (L x W x H): 9.0’’ x 9.0’’ x 21.9’’
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Ammeter for International Harvester 454 464 574 674 Fits Cub Fits Cub 184 2400A (GAH30-0074)
- UNGER Water-Fed Window Cleaning System, Blk/Grn (UNLK1)
- SAFE STEP ICE MELT SURE PAWS 20LB (752907)
- MIRACLE-GRO Plant Food, Solid, 15 lb (2001123)
- TERRO Dust Ant Killer 1 lb (T600)
- HARRIS Famous Roach Tablets 6oz (HRT6)
- INVADE Bio Drain - Gallon (IBDC128)
- ONEGUARD OneGuard Multi MoA Concentrate (32oz) MCP (3126-D30)
- BAYER Tempo SC Ultra (900ml) (81732515)
- MONTEREY HORTICULTURAL OIL 1QT (LG 6299)
- RAID Ant and Roach Killer 26, Lemon Scent, PK12 (660485 / 660484)
- Serenelife Insect Killers