Serenelife

Electric Bug Zapper Indoor/Outdoorá (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Insect Killers
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Indoor/Outdoor Bug Zapper - Hassle-Free Home Pest Control - Simple Electric Plug-in Design - Effectively Zaps & Eliminates Unwanted Bugs & Pests - Attracts Mosquito, Fly, Gnats, Moths & Other Small Insects - Eco-Friendly Insect Killer: No Harmful Chemicals - Safely Attracts Insects with UV (Ultra Violet) LED Lamp - Fully Open Design for Extra-Wide Area Coverage - Rugged & Durable Mountable Style - Convenient Hook for Hanging - Easy Clean-Up: Removable Waste Bucket Tray - Marine Grade Weather-Resistant Housing - Perfect for Home Front & Backyard, Porch Deck Patio, Hallway Technical Specs: - Coverage Area: Up to 5,000’+ Square Feet - Marine Grade Waterproof Rating: IP-X4 - LED Lamp Type: UV-A LED - UV LED Voltage: 4,000V - Construction Material: Fireproof Engineered ABS - Power Cord Length: 3.3' ft. - Power Supply: 110V - Dimensions (L x W x H): 12.2’’ x 12.2’’ x 24.8’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products