Serenelife

Electric Bug Zapper - Indoor Plug-In Pest Control Uv Lamp, PSLBZ56 (Discontinued)


This Product is Discontinued
Shop for all Insect Killers
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Home Bug Zapper Pest Control - Effectively Eliminates Unwanted Bugs & Pests - Hassle Free Operation: Simple Plug-in Operation - Eco-Friendly Insect Killer: No Harmful Chemicals - Fully Open Design for Extra-Wide Area Coverage - Safely Attracts Insects with UV (Ultra Violet) LED Lamp - Easy Clean-Up: Removable Waste Bucket Tray - Convenient Hook for Indoor Hanging - Rugged & Durable Construction - Zaps Annoying Flies, Mosquitoes & Other Small Insects Technical Specs: - Coverage Area: Up to 5000’+ Square Feet - Construction Material: Fireproof Engineered ABS - LED Lamp Type: UV-A LED (20 pc.) - UV LED Voltage: 4000V - Power Cord Length: 3.30' ft. - Dimensions (L x W x H): 18.5’’ x 3.9’’ x 10.3’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products