Serenelife

Dehumidifier, SLDEHU30 (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Dehumidifiers
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Efficient Moisture Removal - Intelligent Humidity Control - Unique Modern Design - Automatic Continuous Operation - User-friendly Operation - With High-Efficiency Compressor and Fan - 1-24 Hours Auto ON/OFF Timer - Auto Shutoff when Water Tank Full - Continuous Drain Hose Included - 3-Prong Plug, Adjustable Fan Speed - Recessed Handles, Adjustable Humidity - Auto Error Detection - 3 Min. Compressor Delay, 2 Fan Speed - Washable PP Filter + Replaceable HEPA filter What's in the Box: - Compact Dehumidifier - HEPA Filter - Draining Pipe Technical Specs: - Power Supply: 115V/60Hz - Rated Current: 3.1A - Humidity Setting Range: 30%-80% - Operation Temperature: 41-90°F - Water Tank Capacity: 135Oz - Room Capacity: Up to 1500 sq.ft. - Effective Dehumidifying for Rooms up to 30 Pints and 700 Sq. ft. - High-Powered Power Output: 260 Watt - Moisture Removal: 30 pints/day (17L/day) - Moisture Removal: new DOE 24 pints/day (14 L/day) - Water Reservoir Capacity: 1 gal. (4L) - Product Dimension: 13.3” x 20.1” x 9.7” -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products