Serenelife

Cool Bar Outdoor Patio Furniture and Hot Tub Side Table with 7.5 Gallon Beer and Wine Cooler (Gray)


product price: $94.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Keep Drinks Cold Up to 12 Hours - Lid Elevates Upward Up to 10 inches as a Cocktail Table - Weather-resistant Resin Construction With Rattan-look Texture - Drain Plug for Easy Cleaning - Easily Pull Up Table Top and Lock in Place - Elegant Black Rattan Finish - Use for Outdoor/Indoor Decor - Use as a Patio Coffee Table, Drink Cooler and Raised Hot Tub Table - All-weather Protection - Elegant Coffee Table by Day, Sleek Cocktail Table by Night - Spacious Ice Bucket with a Double Wall Insulation - Easy to Remove Drainage Plug makes Cleanup a Breeze What's in the Box: - Cool Bar Technical Specs: - Construction Material: PP - Storage Capacity: 7.5 Gallons and Up to 40pcs. of 12 oz. Cans with Ice - Weight Capacity: 110 lbs. - Product Dimension (L x W x H): 17.1'' x 17.1'' x 22.4'' -inches (Closed) - Product Dimension (L x W x H): 17.1'' x 17.1'' x 32.3'' -inches (Extended)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.