Serenelife

Children’s Tree Swing Tent - Indoor/Outdoor Hanging Rope Swing Hangout Kit (Blue)


product price: $89.69
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Relaxing Tree Swing Fun for Kids, Teens & Small Adults! - Universal Hanging Rope Swing Seat Kit: Mounts to Trees & Posts - Perfect for Use as a Reading Nook, Resting Pod, or Hanging Chair - Comfortable & Padded Saucer Style Seat Swing - Includes Detachable Hangout Play Tent - Adjustable Swing Height Placement - Excellent for Home and Backyard Installation - Easy-to-Assemble for Quick Setup & Portability - Super Sturdy Construction for Spinning Swing Safety - Weatherproof & Water-Resistant Fabric - Environmentally Friendly Construction - For Indoor / Outdoor Use - *Some Assembly Required What’s in the Box: - Round Saucer Swing Seat & Cover - Detachable Play Tent - (2) Swing Ropes Technical Specs: - Rope Swing Length: 63’ ft. -Each - Max Weight Support: Up to 600 lbs - Swing Seat Size (Diameter): 40’’ -inches - Play Tent Size (D x H): 40’’ x 52’’ - inches - Construction Materials: Polyester Play Tent, Steel tube Metal Swing Frame - Total Swing Kit Assembled Size with Frame (L x W x H): 39.4’’ x 39.4’’ x 63’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.