Serenelife

Bubble Bath Mat Body Spa Massage With Warm Air


product price: $142.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Place the Mat in the Tub & Relax! - Instantly Create a Soothing Bath Spa - Designed to Lay on Your Bathtub Floor - Fully Submergible 100% Waterproof Safe Mat - Built-in Heater Creates a Soothing & Warming Experience - Connected Air Hose Delivers Massaging Bubbles - Cushioned & Pleasantly Padded Surface Texture - Full Body Support & Comfort - Simple Button Control Operation - Suction Cup Bottom for Non-Slip Comfort - Adjustable Bubble Intensity Settings - Motorized Air Pump is to be Placed Outside of Your Tub - Includes Remote Control What's in the Box: - Motorized Air Pump - Air Hose & Soft Mat - Aroma Clip - Remote Control - Power Cable Technical Specs: - Air Hose Length: 8.2' Feet - Automatic Safety Power-Off Function - Engineered Soft & Mold Resistant Mat - Mat Dimensions (L x W): 47.0'' x 14.2'' - Remote Control Battery Operated, (1) x Button Cell (CR-2032) - Power: 120V (470 Watt System)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.