Shop All Security Video Cameras
Serenelife
720P HD Outdoor Cloud Ip Camera
Mfr # IPCAMHD15
Zoro # G200681013
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Serenelife
- MFR # IPCAMHD15
- Zoro # G200681013
- UPC # 68888773782
- Country of Origin China
- Category Security Video Cameras
Description
Features: - Hi-Res HD 720p Video Camera Display Output - Ability to Snap Pictures & Record Video - Wi-Fi Wireless Network Connectivity - Marine Grade Weather-Resistant Construction - Connect with Your Smartphone, Tablet, Laptop, Computer, etc. - Monitor the Location Remotely & Control via the “SereneViewer” App - Auto Record Schedule Timer: Video Recording While Away - Can be Hard-Wired & Mounted, LAN (Ethernet Cable) - Outdoor Mountable for Safety/ Security Surveillance - Built-in Micro SD Memory: 16GB - Night Vision LED Illumination Lights - Motion Detector Recording Mode - Real-Time App Push Notification Alerts - P2P Technology: Plug and Play Setup - Image Adjustments Configuration Option - LED Indicator Status Lights - Lightweight & Compact Design - Perfect at Home or in the Office - Works for PC & Mac The “SereneViewer” App: - Free to Download & Easy-to-Use - Gives you Remote Access to Live or Recorded Video - Works with All of Today’s Latest Smartphones & Tablets - Camera Management: Control, View & Add Additional Cameras - Scheduled Recording: Set the Timer for Automatic Start Times - Configurable Picture Adjustment Settings Technical Specs: - Managed IP Camera solution. Works exclusively with SereneLife or MIPC app (No support for 3rd Party Software) - Imaging Sensor: 1/4” Color CMOS - Video Resolution: Up to 720p (1280 x 720 Pixels @ 30 FPS) - Video File Format MJPEG, H.264 - Night Vision Distance 32” + Feet (18 IR LEDs, 0.01 LUX) - Wi-Fi Wireless Network: IEEE802.11b/g/n - Protocols: TCP/IP, UDP/IP, HTTP, DHCP, RTMP, MUTP - Smart Wi-Fi Connection - Ethernet Network: 10/100Mbps, RJ-45 Interface - P2P Technology Plug and Play - Dynamic Code Rate Filtering Jitter Buffer - Maximum Micro SD Card Support Size: 512GB - Lighting Frequency: 50/60Hz - Video Compression: H.264 - Vision Angle: H60.5, V37, D72 (Degrees) - Audio Compression: AAC (Advance Audio Coding) - Marine Grade Water-Resistance Rating: IP-66 - Power Cable Length: 2.64' - Power Supply: DC 12V (1A) - Dimensions (L x W x H): 6.7’’ x 2.6’’ x 2.6’’
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVID TECH IP Camera, 5W, Color (PAR-P8BIR28-LC)
- 3M Peltor Lite-Com Pro II Char Cable AL2AH (AL2AH)
- VARTA CP300H 1.2V 300mAh Battery 55630101501 V300 AASC1145 For Vehicle Tracking (CP300H)
- TRIPP LITE USB 3.0 Adapter, SATA, IDE, 2.5", 3.5" (U338-000)
- SERENELIFE Wireless Baby Monitor System-Cam/Vid Child Home Monitoring, SLBCAM10.5 (SLBCAM10.5)
- UNIVIEW Network Video Recorder (NVR302-16S2-P16)
- HANWHA TECHWIN X-Series Indoor Ir Fisheye Camera (XNF-8010R)
- UNIVIEW UVTC6.152.0968, Junction Box for Plastic Turret Camera Support wiring from behind (TR-JB03-I-IN)
- UNIVIEW UNV 4MP WDR IR Eyeball Network Motorized Vari-focal Dome Camera(2.8-12mm, 30m IR, PoE, Built-in MicPhon (UNV-3634SR3-ADPZ-F)
- LTS IP Camera, 1080p HD Resolution (LTCMIP8022-28M)
- ALCOA HOME EXTERIORS Split Recess J-Block Mounting Block (MBLOCKR PW)
- Serenelife Closed Circuit TV Systems & Accessories