Shop All Watercraft Tops, Covers & Storage
Serenelife
4Bow Aluminum Bimini Top, SLBT4GR678
Mfr # SLBT4GR678
Zoro # G200628094
product price: $202.99
/ea
Free Shipping & Returns
$202.99
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
- Brand Serenelife
- MFR # SLBT4GR678
- Zoro # G200628094
- UPC # 842893131924
- Country of Origin China
- Category Watercraft Tops, Covers & Storage
Description
Features: - Marine-grade 600D Polyester Canvas - Double Overlapped Stitching - All Stainless Steel Mounting Hardware - Color Coordinated Zippered Storage Boot - 1 Diameter Aluminum Frame - Double-walled Main Bow Legs for Maximum Strength - 2 Straps and 2 Rear Support Poles - Very Easy to Install - Waterproof and UV Resistant in Marine Environment - Suitable for Any Weather - Excellent Staining for a Long Time Use - *Assemble Instruction Included What's in the Box: - (2) Tubes - (3) Crossbars - (1) Canopy with storage boot - (2) Rear Support Poles - (1) Hardware Box Technical Specs: - Canvas Material: Marine-Grade 600 Denier Polyester - Frame Material: 1" Double-Walled Aluminum Tubes - UV Protection Reaches Level 4( Highest Level 5) - Color fastness-light>=4.5 AATCC_16.3 (Highest 5) - Product Dimension (L x W x H): 96'' x 67-72'' x 54'' –inches
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
- CUSTOM ACCESSORIES Clips Battery Socket 12V (18710)
- AUTOTEX Adjustable Wiper Arm, 500 to 600mm (200718)
- CUSHMAN Flat Windshield Kit (617344)
- AUVECO MOULDING FASTENERS #10-24 X 3/4 BOLT 5/16 WIDTH, PK/15, 15PK (12962)
- SERENELIFE 4 Bow Bimini Top, SLBT490G (SLBT490G)
- SERENELIFE 3Bow Aluminum Bimini Top, SLBT3NAV792 (SLBT3NAV792)
- SERENELIFE 4Bow Aluminum Bimini Top, SLBT4RB619 (SLBT4RB619)
- SERENELIFE 4Bow Aluminum Bimini Top, SLBT4GR738 (SLBT4GR738)
- SERENELIFE 3 Bow Bimini Top, SLBTW78B (SLBTW78B)
- SERENELIFE 4Bow Aluminum Bimini Top, SLBT4GR858 (SLBT4GR858)
- JIF MARINE JIF MARINE FHO Pontoon Caddy (FHO)
- Serenelife Watercraft Tops, Covers & Storage