Shop All Watercraft Tops, Covers & Storage
Serenelife
4Bow Aluminum Bimini Top, SLBT4GR618
Mfr # SLBT4GR618
Zoro # G900628103
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Serenelife
- MFR # SLBT4GR618
- Zoro # G900628103
- UPC # 842893131917
- Country of Origin China
- Category Watercraft Tops, Covers & Storage
Description
Features: - Marine-grade 600D Polyester Canvas - Double Overlapped Stitching - All Stainless Steel Mounting Hardware - Color Coordinated Zippered Storage Boot - 1 Diameter Aluminum Frame - Double-walled Main Bow Legs for Maximum Strength - 2 Straps and 2 Rear Support Poles - Very Easy to Install - Waterproof and UV Resistant in Marine Environment - Suitable for Any Weather - Excellent Staining for a Long Time Use - *Assemble Instruction Included What's in the Box: - (2) Tubes - (3) Crossbars - (1) Canopy with storage boot - (2) Rear Support Poles - (1) Hardware Box Technical Specs: - Canvas Material: Marine-Grade 600 Denier Polyester - Frame Material: 1" Double-Walled Aluminum Tubes - UV Protection Reaches Level 4( Highest Level 5) - Color fastness-light>=4.5 AATCC_16.3 (Highest 5) - Product Dimension (L x W x H): 96'' x 61-66'' x 54'' –inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Digital Lcd Wide Range Positive/Ground C (AST7767)
- SEA-DOG Quarter-Turn Textured Deck Plate w/Internal Collar - Black - 6" (336367-1)
- ECLIPSE MAGNETICS Magnetic Tray, Dimensions:149.9mm Dia./ 5.9" Dia. (E633)
- BRANICK $STRUT SPRING COMPRESSOR (00-0000-0138) (BI7600)
- SERENELIFE 3Bow Aluminum Bimini Top, SLBT3RB854 (SLBT3RB854)
- SERENELIFE 3 Bow Bimini Top, SLBTW78B (SLBTW78B)
- SERENELIFE 3Bow Aluminum Bimini Top, SLBT3NAV792 (SLBT3NAV792)
- SERENELIFE 4Bow Aluminum Bimini Top, SLBT4RB549 (SLBT4RB549)
- SERENELIFE 4 Bow Bimini Top, SLBT484G (SLBT484G)
- SERENELIFE 3Bow Aluminum Bimini Top, SLBT3BK541 (SLBT3BK541)
- CARVER BY COVERCRAFT Boat Cover Adjustable Support Pole w/Boat Vent II (60002)
- Serenelife Watercraft Tops, Covers & Storage