Serenelife

4 Wheel Ai Frame Trolley


product price: $218.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Golf Ball Trolley

Description

Features: - New Deluxe 4-Wheel AI Frame Trolley - Includes Foot Brake for Rear Wheel - With Handle Brake to Control 360° Swivel for Front Wheel - Upper and Lower Bracket with Elastic Strap - TPE Handle Grip - Push Button System - Ergonomic Padded Adjustable Handle - Includes Cup Holder, Scorecard Holder, and Patented Bag Holder - Simple Quick Braking System - Convenient Storage and Cooler - EZ Fold Mechanism - Durable and Compact Size for Easy Storage and Transportation - Easy to Fold and Unfold - Designed for Multiple Pushing Positions - Umbrella Holder Not Included - *Assembly Needed What's in the Box: - (1) 4-Wheel Golf Push Cart Technical Specs: - Construction Material: Aluminum Frame - Max. Load Capacity: 33 lbs. - Front Wheel Size: 9.5'' -inches - Rear Wheels Size: 10.5'' -inches - Folded Product Dimension (L x W x H): 19.1'' x 14.6'' x 22.8'' -inches - Unfolded Product Dimension (L x W x H): 44.7'' x 28'' x 47.8'' -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.