Shop All Watercraft Tops, Covers & Storage
Serenelife
3Bow Aluminum Bimini Top, SLBT3GR853
Mfr # SLBT3GR853
Zoro # G200628131
product price: $157.99
/ea
Free Shipping & Returns
$157.99
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
- Brand Serenelife
- MFR # SLBT3GR853
- Zoro # G200628131
- UPC # 842893131771
- Country of Origin China
- Category Watercraft Tops, Covers & Storage
Description
Features: - Marine-grade 600D Polyester Canvas - Double Overlapped Stitching - All Stainless Steel Mounting Hardware - Color Coordinated Zippered Storage Boot - 1 Diameter Aluminum Frame - Double-walled Main Bow Legs for Maximum Strength - 2 Straps and 2 Rear Support Poles - Very Easy to Install - Waterproof and UV Resistant in Marine Environment - Suitable for Any Weather - Excellent Staining for a Long Time Use - *Assemble Instruction Included What's in the Box: - (2) Tubes - (3) Crossbars - (1) Canopy with storage boot - (2) Rear Support Poles - (1) Hardware Box Technical Specs: - Canvas Material: Marine-Grade 600 Denier Polyester - Frame Material: 1" Double-Walled Aluminum Tubes - UV Protection Reaches Level 4( Highest Level 5) - Color fastness-light>=4.5 AATCC_16.3 (Highest 5) - Product Dimension (L x W x H): 72'' x 85-90'' x 46'' –inches
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
- FARIA BEEDE INSTRUMENTS Faria Spun Silver 2" Trim Gauge f/Mercury/Mariner/Mercruiser/Volvo DP (16016)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6827)
- AUTO CARE PRODUCTS Auto Care Products 20040 Park Smart Stick-On Door Guard (20040)
- ESCO/EQUIPMENT SUPPLY CO Balancing Beads Truck Tire, 13oz Bag, PK24 (20464C)
- SERENELIFE 4Bow Aluminum Bimini Top, SLBT4GR858 (SLBT4GR858)
- SERENELIFE 3Bow Aluminum Bimini Top, SLBT3NAV612 (SLBT3NAV612)
- SERENELIFE 4 Bow Bimini Top, SLBT484B (SLBT484B)
- SERENELIFE 3 Bow Bimini Top, SLBTW78B (SLBTW78B)
- SERENELIFE 3Bow Aluminum Bimini Top, SLBT3BK541 (SLBT3BK541)
- SERENELIFE 4Bow Aluminum Bimini Top, SLBT4RB549 (SLBT4RB549)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- Serenelife Watercraft Tops, Covers & Storage