Shop All Watercraft Tops, Covers & Storage
Serenelife
3Bow Aluminum Bimini Top, SLBT3GR673
Mfr # SLBT3GR673
Zoro # G200628100
product price: $146.99
/ea
Free Shipping & Returns
$146.99
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
- Brand Serenelife
- MFR # SLBT3GR673
- Zoro # G200628100
- UPC # 842893131740
- Country of Origin China
- Category Watercraft Tops, Covers & Storage
Description
Features: - Marine-grade 600D Polyester Canvas - Double Overlapped Stitching - All Stainless Steel Mounting Hardware - Color Coordinated Zippered Storage Boot - 1 Diameter Aluminum Frame - Double-walled Main Bow Legs for Maximum Strength - 2 Straps and 2 Rear Support Poles - Very Easy to Install - Waterproof and UV Resistant in Marine Environment - Suitable for Any Weather - Excellent Staining for a Long Time Use - *Assemble Instruction Included What's in the Box: - (2) Tubes - (3) Crossbars - (1) Canopy with storage boot - (2) Rear Support Poles - (1) Hardware Box Technical Specs: - Canvas Material: Marine-Grade 600 Denier Polyester - Frame Material: 1" Double-Walled Aluminum Tubes - UV Protection Reaches Level 4( Highest Level 5) - Color fastness-light>=4.5 AATCC_16.3 (Highest 5) - Product Dimension (L x W x H): 72'' x 67-72'' x 46'' –inches
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
- RACOR Kit-Repl. Deflector 900/1000Ma (RK11868)
- UWS Wedge Utility Chest Box, 55", EC20291 (EC20291)
- WESTWARD Engine Transverse Bar, Blue, 36-61in, Steel (1MZK1)
- SHARK INDUSTRIES Ammco Silencer Pad Holder w/2 Long Arms (Ammco 7075) (63A)
- SERENELIFE 4 Bow Bimini Top, SLBT484B (SLBT484B)
- SERENELIFE 3Bow Aluminum Bimini Top, SLBT3NAV792 (SLBT3NAV792)
- SERENELIFE 3Bow Aluminum Bimini Top, SLBT3NAV612 (SLBT3NAV612)
- SERENELIFE 3Bow Aluminum Bimini Top, SLBT3RB854 (SLBT3RB854)
- SERENELIFE 4Bow Aluminum Bimini Top, SLBT4GR858 (SLBT4GR858)
- SERENELIFE 4Bow Aluminum Bimini Top, SLBT4RB549 (SLBT4RB549)
- TAYLOR MADE T-Top Bow Shade 7L x 102"W - Sand (12005OS)
- Serenelife Watercraft Tops, Covers & Storage