Shop All Watercraft Tops, Covers & Storage
Serenelife
3Bow Aluminum Bimini Top, SLBT3BK661
Mfr # SLBT3BK661
Zoro # G700628129
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Serenelife
- MFR # SLBT3BK661
- Zoro # G700628129
- UPC # 842893131672
- Country of Origin China
- Category Watercraft Tops, Covers & Storage
Description
Features: - Marine-grade 600D Polyester Canvas - Double Overlapped Stitching - All Stainless Steel Mounting Hardware - Color Coordinated Zippered Storage Boot - 1 Diameter Aluminum Frame - Double-walled Main Bow Legs for Maximum Strength - 2 Straps and 2 Rear Support Poles - Very Easy to Install - Waterproof and UV Resistant in Marine Environment - Suitable for Any Weather - Excellent Staining for a Long Time Use - *Assemble Instruction Included What's in the Box: - (2) Tubes - (3) Crossbars - (1) Canopy with storage boot - (2) Rear Support Poles - (1) Hardware Box Technical Specs: - Canvas Material: Marine-Grade 600 Denier Polyester - Frame Material: 1" Double-Walled Aluminum Tubes - UV Protection Reaches Level 4( Highest Level 5) - Color fastness-light>=4.5 AATCC_16.3 (Highest 5) - Product Dimension (L x W x H): 72'' x 61-66'' x 46'' –inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Transmission Line Tube Nut - 3/8 x M18 x 1.5 Bubble Flare - 4 per Bag (TR-615)
- QUICKCABLE Sb/Safety Boot, 175A, PK25 (126412-025)
- FLEX SEAL Rubberized Tape, Black, 4" (TFSBLKR0405)
- QUICKCABLE Holddown J Bolt, 3/8" X 10" (302108-002)
- SERENELIFE 4 Bow Bimini Top, SLBT490G (SLBT490G)
- SERENELIFE 4Bow Aluminum Bimini Top, SLBT4GR858 (SLBT4GR858)
- SERENELIFE 4 Bow Bimini Top, SLBT472G (SLBT472G)
- SERENELIFE 4 Bow Bimini Top, SLBT484B (SLBT484B)
- SERENELIFE 4Bow Aluminum Bimini Top, SLBT4RB619 (SLBT4RB619)
- SERENELIFE 3Bow Aluminum Bimini Top, SLBT3BK541 (SLBT3BK541)
- EXTREME MAX Extreme Max 3006.7234 BoatTector Flat Fender with Fender Line - 26", Black (3006.7234)
- Serenelife Watercraft Tops, Covers & Storage