Serenelife

3 Bow Bimini Top, SLBTW72G


product price: $142.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - 1" Double-Walled Aluminum Frame Tubes - Front Hold-Down Straps and Rear Support Arms - Includes FREE Matching Boot and All Hardware needed - Free Matching Zippered Boot - Adjustable Windproof Straps - Rear Support Pole - Double Overlapped Stitching - Waterproof and UV Resistant in Marine Environment - Color Coordinated Zippered Storage Boot - Suitable for Any Weather - Excellent Staining for a Long Time Use - Easy to Install What's in the Box: - (2) Tubes - (3) Crossbars - (1) Canopy with storage boot - (2) Rear Support Poles - (1) Hardware Box Technical Specs: - Canvas Material: Marine-Grade 600 Denier Polyester - Frame Material: 1" Double-Walled Aluminum Tubes - UV Protection Reaches Level 4( Highest Level 5) - Color fastness-light>=4.5 AATCC_16.3 (Highest 5) - Product Dimension (L x W x H): 72'' x 67-72'' x 46'' -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.