Shop All Tablets
Serenelife
21.5'' Dual Mode Graphic Tablet Monitor - Pro Drawing Pen Display Monitor with Capacitive Touch Scre
Mfr # SLGTTS21
Zoro # G601902175
product price: $666.99
/ea
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Serenelife
- MFR # SLGTTS21
- Zoro # G601902175
- UPC # 842893141374
- Country of Origin China
- Category Tablets
Description
Features: - Full-Laminated Technology Graphic Monitor: Lowest Parallax - Fhd 1080P Display - Support Finger Touch 10-Point Touching - Pressure-Sensitive Display For Precise Drawing - Battery-Free Passive Electromagnetic Pen - 8192 Levels Pressure Sensitivity - 5080LPI Resolution - 266PPS Tracking Speed - Support MAC, Windows OS - Compatible With All Main Popular Art Design Software, Such As Adobe Photoshop, - Illustrate, Corel Painter, CorelDraw .. Etc. - Superb Color Accuracy Of 120%Srgb (88%Ntsc) Color Gamut - Replaceable Anti-Glare Optical Film - High Transparency And Scratch Resistance - 5 Control Buttons - HDMI, USB, VGA, DVI Interfaces - VESA Stand With Ergonomic Design And Multi-Angel Adjustable - Paperless Learning / Working / Drawing / Design /Teaching For All Ages: At Home, The Office, or The Classroom What's in the Box: - Passive Pen - Leather Bag for the Pen - Pen Holder - Clip (inside the pen holder) - (8) Nibs (inside the pen holder) - USB Cable - HDMI Cable - Power Cable - Power Adapter - CD with Driver Technical Specs: - Surface: Tempered Glass with Anti-glare Film - Display Type: TFT-LCD IPS Panel - Aspect Ratio: 16:9 - Screen Resolution: 1920 x1080 Pixels - Pixel Arrangement: R.G.B Vertical Stripe - Life of LED: 30000H(MIN) - Contrast Ratio: 3000:1 - Brightness: 250 cd/m2 - Screen Size (L x W): 18.8'' x 7.6'' -inches - Power Supply: External adapter( 100 to 240 VAC, 50/60Hz ) - Power Input: DC 12V 3A - USB Cable Length : 1.5m - HDMI Cable Length: 1.5m - Power Cable Length: 1.5m - Product Dimensions (L x W x H): 20.4'' x 12.8'' x 1.5’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PINNACLE CLIMATE TECHNOLOGIES Pinnacle Climate Technologies 145301 120V Heavy Duty Utility Blower (145301)
- VERTIV Sensor Network 1Temp (SN-Z01)
- TRIPLETT VGA to HDMI Converter (CON-VGA-HDMI)
- MIGHTY MAX BATTERY 12-Volt 21 Ah 350 CCA Rechargeable Sealed Lead Acid Battery (YTX24HL-BS)
- EREPLACEMENTS REFURBISHED APPLE IPAD 8 2020 (IPAD8SL32)
- CONTIXO 10-Inch Kids 64GB HD Tablet (K103-A Pink)
- EREPLACEMENTS REFURBISHED APPLE IPAD PRO 1 1 (IPADP1-129SL128)
- KENSINGTON USB3.0 DOCKING W/DVI/HDMI/VGA (KS-K33970U)
- SAMSUNG Galaxy Tab A7 Lite 8.7 in. 32GB with Wi-Fi - Silver (SM-T220NZSAXAR)
- ISTARUSA Galaxy Tab A8 - Tablet - Android - 32 Gb - 10.5In (CA-WT3260B)
- SUPERSONIC Android 10 QUAD Core Tablet (SC2110)
- Serenelife Tablets