Serenelife

16Psi Built-In Battery Electric Sup Pump


product price: $172.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - SUP Air Pump Inflator Deflator System - Smart Inflator Design with Air Pressure Preset - Ability to Set a Target PSI Pressure Level - Deflation Mode Quickly Removes Air - Simple Electric-Plug in Design - Digital LCD Display Screen - Touch Button Control Panel - Adjustable PSI Air Pressure Settings - Can be Powered via Integrated Car Cigarette Plug Power Cable - Built-in Rechargeable Battery - Button Activated LED Flashlight - Housing Access Lid to Store Power Cable - Convenient Carry Handle for Portability - Maneuverable Long Flexible Air Hose - Used for SUP Stand-Up Paddle-Boards & Backyard Pool Inflatables What’s in the Box: - SUP Air Pump Inflator - Detachable Air Hose - Wall Power Adapter - Storage / Travel Bag Technical Specs: - Power Output: 110 Watt - Selectable Pressure Units: PSI / Bar - Adjustable Air Pressure: 0-16 PSI (Up to 1.10 Bar) - Air Hose Length: 3.3 ft. - Car Cig Power Cable Length: 9.8 ft. - Charge Time: About 6 Hours - Rechargeable Battery: 12V LI-ION, 6000mAh - Power Supply: 120V Wall Power Adapter / DC 12V - Dimensions (L x W x H): 9.9’’ x 6.9’’ x 5.2’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.