Serenelife

100W Solar System (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Solar Panels
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Includes 30A PWM Controller with LCD Screen - Portable and Easy Set-Up - Sleek Design for Aesthetic Quality - Grade A Mono Solar Cells - Higher Module Conversion Efficiency - Optimally Generate about 33.4Ah in 12V Battery or 400WH per Day - Anodized Aluminum Frame to Protect Solar Cells & Convenient for Installation - Foam Box for Safe Transport and Easy Storage - Dust Tight and Waterproof with IP67 Rating - Set Up in Just 5 Minutes for Solar Starters - Used for Marine, Dry Camp, RVs, and Other Off-grid Applications What's in the Box: - (1) 100W Mono Solar Panel - (1) Set of Mounting Brackets - (10) Wire Fixers - 3 ft. 11 AWG Cable Set (Connected already with Solar Panel Junction Box) - 20 ft. 11 AWG Sheathed Cable Set with Aviation Connector - 8 ft. 11 AWG PV Cable Set with Ring Terminal - 15A Fuse - 30A PWM Controller Technical Specs: - Power Supply: 100W - Fuse: 15A - Short-Circuit Current (Isc):5.85A - Open-Circuit Voltage (Voc): 23.1V - Maximum Power Voltage (Vmp): 18.8V - Maximum System Voltage: 1000V - Tolerance of PMax: ±3% - Series Fuse Rating: 15A - Maximum Power Current (Imp): 5.32A - Battery Type: 12V Lead-acid and Lithium-ion Batteries (Battery Not Included in the System) - Cell Type: High-Efficiency Monocrystalline - Operating Temperature: Controller and Inverter: -20?-50? - Solar Panel: -40?-85? - Controller Voltage: 12V/24V - Max. Input: < 50V - USB Output: 5V/2A - Standby Current: < 12mA - Type of Connector: Aviation Connector - Wire/Cable Length: 35.4 -inch - Product Dimension: 35.4'' x 26.4'' x 1.4'' -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products