Shop All UL Class Fuses
Serco
UL Class Fuse, Fast-Acting, 15A, 32V AC
Mfr # 632-153
Zoro # G7990343
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- Amps 15A
- AC Voltage Rating 32V AC
- DC Voltage Rating Not Rated
- Brand SERCO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Serco
- MFR # 632-153
- Zoro # G7990343
- Country of Origin United States
- Category UL Class Fuses
Details
Speed | Fast-Acting |
Amps | 15A |
AC Voltage Rating | 32V AC |
DC Voltage Rating | Not Rated |
Item | UL Class Fuse |
Brand | SERCO |
Description
Fuses,Fuse - 15 Amp,32V Fast Acting,G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 7 A, Reversing: No (3RT20151AK61)
- TRIPP LITE Vertical Power Strip, 16 Outlets, 15 ft. Cord, 48" Length (PS4816)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 1.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC (GSC1-1/2)
- QUAZITE Underground Enclosure Cover, Blank Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0009)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 3A, 250V AC, Non-Indicating (NON-3)
- MERSEN Semiconductor Fuse, DCT Series, Fast-Acting, 10A, 570V AC, Non-Indicating (DCT10-2)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 110A, 600V AC, Indicating (A6D110R)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 500A, 600V AC, Non-Indicating (LPJ-500SP)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 10A, 250V AC, Non-Indicating (NON-10)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 60A, 600V AC, Non-Indicating (FLSR060)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 150A, 250V AC, Non-Indicating (FRN-R-150)
- Serco UL Class Fuses