Shop All Round Spacers
Serco
Spacers, 1-7/8"Lg Spacer Tube
Mfr # 586-1099
Zoro # G8082542
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Serco
- MFR # 586-1099
- Zoro # G8082542
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1-7/8 in |
Details
Item | Spacers,1-7/8"Lg Spacer Tube |
System of Measurement | Inch |
Description
Spacers,1-7/8 In.Lg Spacer Tube
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M20 Copper, Copper Finish, 2 PK (34674)
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60101C20)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1"-8, 2-1/2 in Shank, 1-13/16 in ID, Steel, Plain (K2010)
- ILC Replacement for Ezgo / Cushman / Textron Rivet, 3/16, domed, Break (RIVET,3/16,DOMED, BREAK EZGO / CUSHMAN / TEXTRON)
- SERCO Spacers, Spacer (586-1999)
- ZORO SELECT Spacer, M6 Screw Size, Plain Nylon, 30 mm Overall Lg, 6.5 mm Inside Dia, 10 PK (13ME083)
- ZORO SELECT Spacer, M5 Screw Size, Plain Nylon, 7.5 mm Overall Lg, 5.3 mm Inside Dia (13ME062)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 11/16 in Overall Lg, #8 Inside Dia (371108RS303)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/8 in Overall Lg, 1/4 in Inside Dia (370814RSA)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.171 in Inside Dia (65787)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/8 in Inside Dia (33347)
- Serco Round Spacers