Shop All Solenoid Coils
Serco
Solenoids, Solenoid Coil 125V
Mfr # 313-259
Zoro # G7824854
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Serco
- MFR # 313-259
- Zoro # G7824854
- Country of Origin United States
- Category Solenoid Coils
Details
Item | Solenoids,Solenoid Coil 125V |
Description
Solenoids,Solenoid Coil 125V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE D-Flex Type E Coupling Sleeve, 010 Coupling, 3-7/16 in L, 7-1/16 in OD, 3600 rpm Max, EPDM Rubber (022196)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U3P2D)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4Z290)
- NTN Radial Ball Bearing, Open, 40mm Bore Dia (6208C3)
- SERCO Solenoids, Solenoid Coil 115V W/Hershman (313-262)
- SERCO Solenoids, Solenoid Coil 24Vac (313-564)
- FESTO Solenoid Coil MSFW-230-50/60-OD (MSFW-230-50/60-OD)
- FESTO Solenoid Coil MSFG-24/42-50/60 (MSFG-24/42-50/60)
- FESTO Solenoid Coil VACS-C-C1-5 (VACS-C-C1-5)
- ARO Coil, Solenoid, 24 Vdc (114772-39)
- ARO Coil Connector, 24 Vdc (CHL-024)
- Serco Solenoid Coils