Shop All Solenoid Coils
Serco
Solenoids, Solenoid Coil 115V W/Hershman
Mfr # 313-262
Zoro # G7825572
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Serco
- MFR # 313-262
- Zoro # G7825572
- Country of Origin United States
- Category Solenoid Coils
Details
Item | Solenoids,Solenoid Coil 115V W/Hershman |
Description
Solenoids,Solenoid Coil 115V W/Hershman
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Self-Aligning Rod Coupler FK-5/16-24 (FK-5/16-24)
- BESTORQ 1075K7 Micro V Belt, 107.5 in Pitch Length, 0.98 in Top Width, 7 Ribs (1075K7)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3640M, Opsb, F1, EM3218T-G (EM3218T-G)
- EATON AEROQUIP Adpt, MJIC-MORB, 1-1/16-12, Strt (202702-14-12S)
- SERCO Solenoids, Solenoid Coil 24Vac (313-564)
- ARO Circuitry Valve, 24VAC/12VDC, 22mm Valve (116647-38)
- BAILEY HYDRAULICS Solenoid Coil Only (12V Dc) 10196-61: 080 Single Stud, 452022 (452022)
- FESTO Solenoid Coil VACF-B-C1-1 (VACF-B-C1-1)
- ARO Solenoid Valve Coil, 120V AC, 22 mm Valve Coil Size, DIN 43650B (116218-33)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (CAT66P-024-D)
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC (CAT44P-120-A)
- Serco Solenoid Coils