Shop All Hydraulic Pump & Motor Mount Adapters
Serco
Motors, Linear Actuator 18" Stroke Slp20
Mfr # 341-006
Zoro # G8082716
product price: $1,544.99
/ea
Free Shipping & Returns
$1,544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Serco
- MFR # 341-006
- Zoro # G8082716
- Country of Origin United States
- Category Hydraulic Pump & Motor Mount Adapters
Details
Item | Motors,Linear Actuator 18" Stroke Slp20 |
Description
Motors,Linear Actuator 18 In. Stroke Slp20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 79" Outside Length, 5/8" Top Width, 1 Ribs (5LK790)
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, AK104X5/8 (AK104X5/8)
- DODGE Finished Bore Flexible Chain Coupling Flange, 50 Chain, 1-1/4 in Bore Dia 16 Teeth, 3.91 in OD, Steel (099110)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL3K21)
- SERCO Motors, Linear Actuator V250, V450 Restr (341-008)
- KELLEY ATLANTIC Motor Pumps, Motorpump Unit 1Phase 110/2 (034-036)
- LDI INDUSTRIES Pump/Motor Adapter, SAE B, 182TC-256TC (1951)
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 182TC-256TC (1950)
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 182TC-256TC (1959)
- KALORIK ROBOT VACUUM IONIC FLTR (RVC 46588 GR)
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 182TC-256TC (1960)
- Serco Hydraulic Pump & Motor Mount Adapters