Shop All Dock Bumpers
Serco
Lip Brackets/Lugs, Latch Assist Arm 30K
Mfr # 586-0984
Zoro # G7948395
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Serco
- MFR # 586-0984
- Zoro # G7948395
- Country of Origin United States
- Category Dock Bumpers
Details
Item | Lip Brackets/Lugs,Latch Assist Arm 30K |
Description
Lip Brackets/Lugs,Latch Assist Arm 30K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Wheel, Gray Urethn, 6" x 2", Plain Bore (P-UP-060X020/119G)
- DAYTON Wire Rope Sleeve, 3/32 In, Copper, PK25 (1DLF3)
- THERN WIRE ROPE ASSEMBLY 1/4 IN X 36 FT - (WA25-36NS)
- STREN-FLEX Synthetic Web Sling, Type 4, 3 ft L, 1 in W, Nylon, Yellow (EET1-901-3)
- SERCO Lip Actuators/Rods, Lip Assist Bar (8ft A (8-9041)
- SERCO Lip Actuators/Rods, Lip Latch Assy. (600-0708)
- SERCO Lip Brackets/Lugs, Spring Rod Adjuster B (586-1361)
- SERCO Lip Brackets/Lugs, Arm (Latch Assist) (586-0236)
- SERCO Lip Brackets/Lugs, Spring Adjusting Loop (586-3009)
- SERCO Lip Actuators/Rods, Lip Assist Bar (8-9047)
- VESTIL 36 Extruded Rubber Fender Bumper (M-2-36)
- Serco Dock Bumpers