Shop All Dock Levelers
Serco
Holdown Assemblies, Linear Actuator 8" S
Mfr # 341-027
Zoro # G7944597
product price: $1,274.99
/ea
Free Shipping & Returns
$1,274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Serco
- MFR # 341-027
- Zoro # G7944597
- Country of Origin United States
- Category Dock Levelers
Details
Item | Holdown Assemblies,Linear Actuator 8" S |
Description
Holdown Assemblies,Linear Actuator 8 In. S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adj. Gantry Crane, Gray, Aluminum, 4000 lb. (AHA-4-10-10)
- STREN-FLEX Synthetic Web Sling, Type 1, 3 ft L, 2 in W, Nylon, Yellow (TCS2-902-3)
- TANIS Strip Brush Holder, Sz 1 In, 96 In L, PK10 (AH402496CF)
- HILLMAN Hillman 5982731 Aluminum Silver No. 3 Bead Ball Chain Connector - 100 per Pack (5982731)
- SERCO Holdown Springs, Holdown Spring (332-065)
- SERCO Dock Leveler, Gas Spring (600-6107)
- SERCO Holdown Springs, Holdown Spring, Lever (332-066)
- SERCO Dock Leveler, Shock (328-729)
- SERCO Holdown Assemblies, Holdown Assy N/S Squ (8-9478)
- SERCO Holdown Springs, Spring (Holdown Return (333-037)
- VESTIL Pull Chain Mechanical Dockleveler (RR-66-20)
- Serco Ramps