Shop All Grooved Pins
Serco
Headless Pins, 1-1/4"Od X 5" Main Arm Pi
Mfr # 485-0041
Zoro # G7827252
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Dia. 1 1/4 in
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Serco
- MFR # 485-0041
- Zoro # G7827252
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 1 1/4 in |
Overall Length | 5 in |
Details
Pin Item | Headless Pin |
System of Measurement | Inch |
Item | Headless Pins,1-1/4"Od X 5" Main Arm Pi |
Description
Headless Pins,1-1/4 In.Od X 5 In. Main Arm Pi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Plain Finish, 50 PK (LWLIS050USA-050BX)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 2 1/4 in Shoulder Lg, Steel, 2 PK (Z0721)
- ZORO SELECT Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 33/64 in L, 27/64 in Dia., Zinc Alloy, Plain, 50 PK (801024-13-PK50)
- RED HEAD HB Wire Mesh Screen, 10 in L, 5/8 in Dia., 40 PK (HBP58-10)
- SERCO Headless Pins, 1"Od X 4" Grooved Pin (586-1066)
- SERCO Headless Pins, 1-1/4"Od X 5-1/2" Grooved (600-1534)
- SERCO Headless Pins, 1"Od. X 4" Grooved Pin (583-0002)
- SERCO Headless Pins, 1"Od X 6" Grooved Pin Piv (586-1070)
- SERCO Headless Pins, 1"Od X 7-9/16" Lg. Pin He (485-0038)
- SERCO Headless Pins, 1"Od X 6-1/16" Grooved Pi (100-577)
- MCGUIRE Headless Pins, 1"Dia X 7" Long Headless (522-199)
- Serco Grooved Pins