Shop All Shoulder Bolts
Serco
Bolts, 1/2" X 4" Shoulder Bolt
Mfr # 600-1340
Zoro # G7989738
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Serco
- MFR # 600-1340
- Zoro # G7989738
- Country of Origin United States
- Category Shoulder Bolts
Details
System of Measurement | Inch |
Item | Shoulder Screw |
Description
Bolts,1/2 In. X 4 In. Shoulder Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Socket Spoke Pipe Plug, 3/4 in Dia, Steel Plain, 100 PK (896986-100)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 5 PK (U07000.075.0175)
- FOREVERBOLT Carriage Bolt, Square Neck, 2-1/2" L, PK25 (FBCB142025P25)
- HILLMAN 90158 6-32 x 3 in. Round Head Combo Machine Screw (77133)
- ZORO SELECT Shoulder Screw, M12-1.75 Thr Sz, 18 mm Thr Lg, 20 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.160.0020)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMH1)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 4 in Shoulder Lg, Stainless Steel (STR74451C64-1)
- AMPG Shoulder Screw, 316 SS, 5/16-18", 1-3/4 L, 3A Thr Sz, 1/2 Thr Lg, 1-3/4 Shoulder Lg (STR60238C28)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 2 1/2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMK7)
- ZORO SELECT Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (U51044.031.0025)
- HOLO-KROME Shoulder Screw, 1/4"-20 Thr Sz, 1-1/4 in Shoulder Lg, Alloy Steel (8026)
- Serco Shoulder Bolts