Shop All Outdoor Benches
Sequoia By Highwood Usa
White Faux Wood Bench: 45 7/8 x 15 7/8''. Outdoor, Sequoia.
Mfr # 432BENSQ41WA
Zoro # G011583322
product price: $1,853.99
/ea
Free Shipping & Returns
$1,853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sequoia By Highwood Usa
- MFR # 432BENSQ41WA
- Zoro # G011583322
- Country of Origin China
- Category Outdoor Benches
Description
Beautify your outdoor spaces while investing in reliable durability and longevity with this Sequoia by Highwood USA CM-BENSQ41-WAE Weldon 45 7/8'' x 15 7/8'' Whitewash faux wood outdoor backless bench. Sustainably sourced and manufactured this bench is made of recycled plastics in an American green facility. It features a resilient commercial-grade polystyrene construction designed to endure years of use outdoors during all seasons and across a wide range of climates.Although it's made of plastic this Weldon bench offers an impressive real-wood look among the most realistic in the industry! The detailed woodgrain texture heightens the bench's realistic quality to deliver an authentic presentation sure to transform your outdoor spaces. Not only attractive and durable the bench also has a contoured seat designed to ensure a comfortable place to sit and relax.The absence of wood in the bench ensures a smooth virtually maintenance-free surface that won't splinter and can easily be power washed clean. The bench is complete with a nostalgic UV fade-resistant Whitewash finish. Additionally the unit includes anchoring brackets and screws for optional surface mounting.Overall Dimensions:Width: 45 7/8''Depth: 15 7/8''Seat Height: 17 1/2''Weight Capacity: 500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Hose Mender 3/4 Inch W/Clamp (GB-9411-3/4)
- CORE TARPS 8 ft L x 0.5 mm H x 6 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-6X8)
- DEWALT Replacement Bar, For use withDCCS670 (DWZCSB16)
- XPOSE SAFETY 8 ft x 8 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-88-X)
- GARDENISED Wooden Outdoor Park Patio Garden Yard Bench with Designed Steel Armrest and Legs (QI003712)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Bench with Backrest, Expanded Metal, Green (695743GN)
- FROG FURNISHINGS Gray 6' Sport Bench (PB 6GRASPOE)
- ZORO SELECT Outdoor Bench, 72 in. L, 16-3/8 in. H, Blue (4HUU6)
- GLOBAL EQUIPMENT 8 ft. Outdoor Steel Flat Bench - Expanded Metal - Black (277157BK)
- GLOBAL INDUSTRIAL Wall Mount Brackets For 20in Deep ADA Locker Bench Top, Black, Pair, 2PK (269863BK)
- THOMAS STEELE Outdoor Bench, 71 in. L, 27-1/2 in. W, Grn (CRB-6-VS-LEX)
- Sequoia By Highwood Usa Patio Furniture