Shop All Outdoor Benches
Sequoia By Highwood Usa
Weathered Acorn Bench
Mfr # 432BENSQ41AC
Zoro # G911583316
product price: $1,853.99
/ea
Free Shipping & Returns
$1,853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sequoia By Highwood Usa
- MFR # 432BENSQ41AC
- Zoro # G911583316
- Country of Origin China
- Category Outdoor Benches
Description
Beautify your outdoor spaces while investing in reliable durability and longevity with this Sequoia by Highwood USA CM-BENSQ41-ACE Weldon 45 7/8'' x 15 7/8'' weathered acorn faux wood outdoor backless bench. Sustainably sourced and manufactured this bench is made of recycled plastics in an American green facility. It features a resilient commercial-grade polystyrene construction designed to endure years of use outdoors during all seasons and across a wide range of climates.Although it's made of plastic this Weldon bench offers an impressive real-wood look among the most realistic in the industry! The detailed woodgrain texture heightens the bench's realistic quality to deliver an authentic presentation sure to transform your outdoor spaces. Not only attractive and durable the bench also has a contoured seat designed to ensure a comfortable place to sit and relax.The absence of wood in the bench ensures a smooth virtually maintenance-free surface that won't splinter and can easily be power washed clean. The bench is complete with a nostalgic UV fade-resistant weathered acorn finish. Additionally the unit includes anchoring brackets and screws for optional surface mounting.Overall Dimensions:Width: 45 7/8''Depth: 15 7/8''Seat Height: 17 1/2''Weight Capacity: 500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST Deck Box With Seat 22Gal (SSW600J)
- HORSEMENS PRIDE 2 Step Mounting Block BLACK (1166-BK)
- FELCO One-Hand, Pruning Shear (FELCO 11)
- SCOTTS MIRACLE GRO MG 45LB TomVegetables (3002610)
- WHITECAP TEAK Briarwood 5-Foot Garden Bench (WT60064)
- POLYWOOD Farmhouse 65'' x 13 5/8'' White Trestle Bench (633PL36T1LWH)
- JAYHAWK PLASTICS Frog Furnishings 4' Recycled Plastic Comfort Park Avenue Bench, Cedar Bench/Black Frame (PB 4CEDCPAE)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- VIFAH Vifah V1820 Renaissance Outdoor Patio Dining Picnic Bench; Vista Grey - 18 x 59 x 13 in. (V1820)
- GLOBAL INDUSTRIAL Digital Compact Bench Scale, 330 lb x 0.1 lb, RS-232 Interface (412674)
- ALL THINGS CEDAR Pergola Swing without Cushions (PS50)
- Sequoia By Highwood Usa Patio Furniture