Shop All Outdoor Benches
Sequoia By Highwood Usa
Highwood USA CM-BENSQ61-ACE Weldon 71'' x 15 7/8'' Weathered Acorn Faux Wood Outdoor Bench.
Mfr # 432BENSQ61AC
Zoro # G611638668
product price: $2,184.99
/ea
Free Shipping & Returns
$2,184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sequoia By Highwood Usa
- MFR # 432BENSQ61AC
- Zoro # G611638668
- Country of Origin China
- Category Outdoor Benches
Description
Beautify your outdoor spaces while investing in reliable durability and longevity with this Sequoia by Highwood USA CM-BENSQ61-ACE Weldon 71'' x 15 7/8'' weathered acorn faux wood outdoor backless bench. Sustainably sourced and manufactured this bench is made of recycled plastics in an American green facility. It features a resilient commercial-grade polystyrene construction designed to endure years of use outdoors during all seasons and across a wide range of climates.Although it's made of plastic this Weldon bench offers an impressive real-wood look among the most realistic in the industry! The detailed woodgrain texture heightens the bench's realistic quality to deliver an authentic presentation sure to transform your outdoor spaces. Not only attractive and durable the bench also has a contoured seat designed to ensure a comfortable place to sit and relax.The absence of wood in the bench ensures a smooth virtually maintenance-free surface that won't splinter and can easily be power washed clean. The bench is complete with a nostalgic UV fade-resistant weathered acorn finish. Additionally the unit includes anchoring brackets and screws for optional surface mounting.Overall Dimensions:Width: 71''Depth: 15 7/8''Seat Height: 17 1/2''Weight Capacity: 500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 8 ft x 14 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-814-X)
- ANNIN FLAGMAKERS Empire Brand U.S. Classroom Flag, 36in. x 24in. (043100)
- FIMCO Fimco Poly Hose Barb, 3/8" (5149034)
- TOMCAT Pest Control Liquid For Mice and Rats 24 oz (0368006)
- EAGLE GROUP Gowning Bench, Stainless Steel, 12"Wx36"L (CRB1236)
- ZORO SELECT Bench, w/ Folding Legs, Blow Molded, Gray (12F617)
- GLOBAL INDUSTRIAL Locker Room Bench, Laminate Top with Steel Base, 96x12x18 (702910)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 60inW x 30inD x 1-1/2in Thick (318850N)
- TUHOME Entryway Storage Unit, Eight Shoe Capacity, Espresso/Mahogany (ZCG5659)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Gray (695741GY)
- GARDENISED Black Patio Garden Park Yard 50 Outdoor Steel Bench Powder Coated with Cast Iron Back (QI003333L)
- Sequoia By Highwood Usa Outdoor Benches