Sequoia By Highwood Usa

CM-LNGSQ61-CGE Pinehurst Teak Faux Wood Chaise Lounge


product price: $1,718.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Beautify your outdoor spaces while investing in reliable durability and longevity with this Sequoia by Highwood USA CM-LNGSQ61-CGE Pinehurst teak faux wood chaise lounge. Sustainably sourced and manufactured this chaise lounge is made of recycled plastics in an American green facility. It features a resilient commercial-grade polystyrene construction designed to endure years of use outdoors during all seasons and across a wide range of climates.Although it's made of plastic this Pinehurst chaise lounge offers an impressive real-wood look among the most realistic in the industry! The detailed woodgrain texture heightens the lounge's realistic quality to deliver an authentic presentation sure to transform your outdoor spaces. Not only attractive and durable the chaise lounge also has a 5-point adjustable backrest to ensure guests are able to recline into a comfortable position whether they want to kick back and relax or sit upright to enjoy a good book. Plus integrated wheels on the base of the unit make it easy for one person to lift up at the end and roll it wherever it needs to go.The absence of wood in the lounge ensures a smooth virtually maintenance-free surface that won't splinter and can easily be power washed clean. The lounge is complete with a nostalgic UV fade-resistant coastal teak finish.Overall Dimensions:Length: 78''Back Length: 29''Seat Length: 44''Seat Width: 26 5/8''Seat Height: 13 1/2''Capacity: 400 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.