Shop All Patio Club Chairs & Chaise Lounges
Sequoia By Highwood Usa
CM-LNGSQ61-ACE Pinehurst Weathered Acorn Faux Wood Chaise Lounge
Mfr # 432LNGSQ61AC
Zoro # G911575557
product price: $2,148.99
/ea
Free Shipping & Returns
$2,148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sequoia By Highwood Usa
- MFR # 432LNGSQ61AC
- Zoro # G911575557
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
Beautify your outdoor spaces while investing in reliable durability and longevity with this Sequoia by Highwood USA CM-LNGSQ61-ACE Pinehurst acorn faux wood chaise lounge. Sustainably sourced and manufactured this chaise lounge is made of recycled plastics in an American green facility. It features a resilient commercial-grade polystyrene construction designed to endure years of use outdoors during all seasons and across a wide range of climates.Although it's made of plastic this Pinehurst chaise lounge offers an impressive real-wood look among the most realistic in the industry! The detailed woodgrain texture heightens the lounge's realistic quality to deliver an authentic presentation sure to transform your outdoor spaces. Not only attractive and durable the chaise lounge also has a 5-point adjustable backrest to ensure guests are able to recline into a comfortable position whether they want to kick back and relax or sit upright to enjoy a good book. Plus integrated wheels on the base of the unit make it easy for one person to lift up and the end and roll it wherever it needs to go.The absence of wood in the lounge ensures a smooth virtually maintenance-free surface that won't splinter and can easily be power washed clean. The lounge is complete with a nostalgic UV fade-resistant weathered acorn finish.Overall Dimensions:Length: 78''Back Length: 29''Seat Length: 44''Seat Width: 26 5/8''Seat Height: 13 1/2''Capacity: 400 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRORAIN Adapter, 1 in. MIPT, 350 psi (03105)
- MI-T-M Valve Kit (70-0179)
- PRINCE WILD BIRD SEED Prince Wild Bird Seed 0016790 20 lbs Original Wild Bird Feed; Blue (16790)
- BIRD BARRIER Mouse and Rat Repellent, White, Gel, 3 oz. (PC-RO30)
- BRUJULA 4 Piece Outdoor Furniture Complete Patio PE Wicker Rattan Garden Set, Black (BR2558525)
- INTERNATIONAL CARAVAN Rattan Ottoman with Outdoor Fabric Cushion, Vanya Paprika (3301-REO-18)
- MANHATTAN COMFORT Spezia Freestanding Steel and Rattan Outdoor Egg Chair with Cushions in Cream (OD-HC002-CR)
- ADAMS MFG Pool BLU Adirond Chair (8371-21-3700)
- MODWAY Shore Outdoor Patio Aluminum Armless Chair, Silver and Navy (EEI-2263-SLV-NAV)
- FLASH FURNITURE Gold Steel Patio Arm Chair with Round Back (CO-3-GD-GG)
- TAFEE Outdoor Rocking Adirondack Chair, Black (OC-YY-1-BLACK)
- Sequoia By Highwood Usa Outdoor Chairs