Shop All Patio Dining Chairs & Stools
Sequoia By Highwood Usa
CM-CHRSQD2-WHE Muskoka White Faux Wood Adirondack Dining Chair
Mfr # 432CMCHSQD2W
Zoro # G711630630
Free Shipping & Returns
$995.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sequoia By Highwood Usa
- MFR # 432CMCHSQD2W
- Zoro # G711630630
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Beautify your outdoor spaces while investing in reliable durability and longevity with this Sequoia by Highwood USA CM-CHRSQD2-WHE Muskoka white faux wood Adirondack dining chair. Sustainably sourced and manufactured this Adirondack chair is made of recycled plastics in an American solar-powered facility. It features a resilient commercial-grade polystyrene construction designed to endure years of use outdoors during all seasons and across a wide range of climates. The chair's versatile and resilient design allows it to be used for stand-alone seating or paired with a compatible Sequoia by Highwood USA dining table sold separately in a variety of high-traffic environments from outdoor dining areas to pool patios and theme parks.Although it's made of plastic this Muskoka chair offers an impressive real-wood look among the most realistic in the industry! The detailed woodgrain texture heightens the chair's realistic quality to deliver an authentic presentation that's sure to transform your outdoor spaces. Additionally the chair's contoured seat design slightly reclined back and armrests ensure a comfortable seating experience whether dining or just taking in the sights.The absence of wood in this chair ensures a smooth virtually maintenance-free surface that won't splinter and can easily be power washed clean. The chair is complete with a nostalgic UV fade-resistant white finish. All tools required for chair assembly are included.Overall Dimensions:Width: 25 1/2''Depth: 28 11/16''Height: 40 1/2''Seat Width: 19''Seat Depth: 15 13/16''Seat Height: 18 1/4''Capacity: 500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male Water Hose Coupler Plug (CPW19)
- CORE TARPS 12 ft x 25 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-12x25)
- STENS Silver Streak Fire Trimmer Line For .095 5 Lb. Spool, 380-642 (380-642)
- LOGO BRANDS Kentucky 24 Can Cooler (159-63)
- SEQUOIA BY HIGHWOOD USA CM-CHRSQD2-BKE Muskoka Black Faux Wood Adirondack Dining Chair (432CMCHSQD2B)
- RIO BRANDS Rio Brands 8028404 15 in. Easy Indoor & Outdoor Beach Chair - Pack of 4 (8028404)
- FLASH FURNITURE Gael Commercial Grade 2 Pack Black Metal Indoor-Outdoor Chair (2-CH-61200-18-BK-GG)
- FLASH FURNITURE Commercial Black Restaurant Stack Stool (TLH-015H-BK-GG)
- FINE-LINE Pacific Sling Arm Chair White Frame Blue Sling, 2PK (FI2843628)
- FLASH FURNITURE Lila 4 Pack Medium Brown Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-DK-BN-GG)
- FLASH FURNITURE Copper Metal Indoor-Outdoor Barstool with Back, 30" High (4-ET-3534-30-POC-GG)
- Sequoia By Highwood Usa Outdoor Chairs