Shop All Patio Dining Chairs & Stools
Sequoia By Highwood Usa
CM-CHRSQD2-NBE Muskoka Nantucket Blue Faux Wood Adirondack Dining Chair
Mfr # 432CMCHSQD2N
Zoro # G311630665
product price: $1,245.99
/ea
Free Shipping & Returns
$1,245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sequoia By Highwood Usa
- MFR # 432CMCHSQD2N
- Zoro # G311630665
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Beautify your outdoor spaces while investing in reliable durability and longevity with this Sequoia by Highwood USA CM-CHRSQD2-NBE Muskoka Nantucket blue faux wood Adirondack dining chair. Sustainably sourced and manufactured this Adirondack chair is made of recycled plastics in an American solar-powered facility. It features a resilient commercial-grade polystyrene construction designed to endure years of use outdoors during all seasons and across a wide range of climates. The chair's versatile and resilient design allows it to be used for stand-alone seating or paired with a compatible Sequoia by Highwood USA dining table sold separately in a variety of high-traffic environments from outdoor dining areas to pool patios and theme parks.Although it's made of plastic this Muskoka chair offers an impressive real-wood look among the most realistic in the industry! The detailed woodgrain texture heightens the chair's realistic quality to deliver an authentic presentation that's sure to transform your outdoor spaces. Additionally the chair's contoured seat design slightly reclined back and armrests ensure a comfortable seating experience whether dining or just taking in the sights.The absence of wood in this chair ensures a smooth virtually maintenance-free surface that won't splinter and can easily be power washed clean. The chair is complete with a nostalgic UV fade-resistant Nantucket blue finish. All tools required for chair assembly are included.Overall Dimensions:Width: 25 1/2''Depth: 28 11/16''Height: 40 1/2''Seat Width: 19''Seat Depth: 15 13/16''Seat Height: 18 1/4''Capacity: 500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 10 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1020)
- REMCO 24" L x 10" W Non-Sparking Telescoping Response Shovel, Orange (TLS1000-OR)
- NGK SPARK PLUGS NGK Spark Plug, ZFR5F (130-276)
- RAIN BIRD 1800 Series 4 in. H Adjustable Pop-Up Spray Head (1804AP8PRS)
- SEQUOIA BY HIGHWOOD USA CM-CHRSQD2-BKE Muskoka Black Faux Wood Adirondack Dining Chair (432CMCHSQD2B)
- FLASH FURNITURE Green Metal Indoor-Outdoor Stackable Chair (4-CH-31230-GN-GG)
- GROSFILLEX 49092004 / US092004 Pacific White Fanback Stacking Resin Armchair - Pack of 4, 4PK (38349092004PK)
- VIFAH Malibu Outdoor Garden Stacking Armchair, 4PK (V1080)
- FLASH FURNITURE 5Pack Coral Steel Patio Arm Chair with Square Back (5-CO-2-RED-GG)
- LANCASTER TABLE & SEATING Red Powder Coated Aluminum Outdoor Side Chair (427CALUSDRD)
- GARDENISED Indoor and Outdoor Bronze Dinning Set 2 Chairs Cast Aluminum. (QI003959CH.2)
- Sequoia By Highwood Usa Outdoor Chairs