Sequoia By Highwood Usa

CM-CHRSQD2-CGE Muskoka Coastal Teak Faux Wood Adirondack Dining Chair


product price: $1,245.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Beautify your outdoor spaces while investing in reliable durability and longevity with this Sequoia by Highwood USA CM-CHRSQD2-CGE Muskoka coastal teak faux wood Adirondack dining chair. Sustainably sourced and manufactured this Adirondack chair is made of recycled plastics in an American solar-powered facility. It features a resilient commercial-grade polystyrene construction designed to endure years of use outdoors during all seasons and across a wide range of climates. The chair's versatile and resilient design allows it to be used for stand-alone seating or paired with a compatible Sequoia by Highwood USA dining table sold separately in a variety of high-traffic environments from outdoor dining areas to pool patios and theme parks.Although it's made of plastic this Muskoka chair offers an impressive real-wood look among the most realistic in the industry! The detailed woodgrain texture heightens the chair's realistic quality to deliver an authentic presentation that's sure to transform your outdoor spaces. Additionally the chair's contoured seat design slightly reclined back and armrests ensure a comfortable seating experience whether dining or just taking in the sights.The absence of wood in this chair ensures a smooth virtually maintenance-free surface that won't splinter and can easily be power washed clean. The chair is complete with a nostalgic UV fade-resistant coastal teak finish. All tools required for chair assembly are included.Overall Dimensions:Width: 25 1/2''Depth: 28 11/16''Height: 40 1/2''Seat Width: 19''Seat Depth: 15 13/16''Seat Height: 18 1/4''Capacity: 500 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.