Shop All Patio Dining Chairs & Stools
Sequoia By Highwood Usa
CM-CHGSQ02-CGE Glennville Coastal Teak Faux Wood Outdoor Arm Chair
Mfr # 432CMCHSQ02C
Zoro # G211630697
product price: $1,018.99
/ea
Free Shipping & Returns
$1,018.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sequoia By Highwood Usa
- MFR # 432CMCHSQ02C
- Zoro # G211630697
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Beautify your outdoor spaces while investing in reliable durability and longevity with this Sequoia by Highwood USA CM-CHGSQ02-CGE Glennville coastal teak faux wood outdoor arm chair. Sustainably sourced and manufactured this chair is made of recycled plastics in an American solar-powered facility. It features a resilient commercial-grade polystyrene construction designed to endure years of use outdoors during all seasons and across a wide range of climates. The chair's versatile and resilient design allows it to be used in a wide variety of high-traffic environments from outdoor dining areas and lobbies to pool patios and theme parks.Although it's made of plastic this Glennville chair offers an impressive real-wood look among the most realistic in the industry! The detailed woodgrain texture heightens the chair's realistic quality to deliver an authentic presentation that's sure to transform your outdoor spaces. Additionally the chair's contoured seat design slightly angled back and armrests ensure a comfortable seating experience whether dining or just relaxing.The absence of wood in this chair ensures a smooth virtually maintenance-free surface that won't splinter and can easily be power washed clean. The chair is complete with a nostalgic UV fade-resistant coastal teak finish. All tools required for chair assembly are included.Overall Dimensions:Width: 27''Depth: 26 5/8''Height: 31 5/16''Seat Width: 22 1/2''Seat Depth: 17 5/16''Seat Height: 16 3/8''Capacity: 500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Copper Twisted Wire Snaffle Bit (1327)
- A.R. NORTH AMERICA Rotating Sewer Nozzle (0124722580)
- DEWALT FLEXVOLT(R) 60V MAX* Handheld Blower Kit (DCBL770X1)
- DQB 1224 Bbq Grill Brush W/Short Handle (08315)
- SEQUOIA BY HIGHWOOD USA CM-CHRSQD2-BKE Muskoka Black Faux Wood Adirondack Dining Chair (432CMCHSQD2B)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor 26" Square Ottoman with Cushion (AWWC09CC)
- FLASH FURNITURE 30" High Silver Metal Barstool with Slat Back (CH-61200-30-SIL-GG)
- FLASH FURNITURE 2PK Outdoor Stool - 30 inch Patio Bar Stool, Brown (2-ET-SWVLPTO-30-GG)
- ALATERRE FURNITURE Asti All-Weather Wicker Outdoor 40"H Tall Pub Table with Glass Top (AWWF07FF)
- FLASH FURNITURE 4Pack 24" High Backless White Counter Height Stool (4-CH-31320-24-WH-GG)
- FLASH FURNITURE Black All-Weather Steel Dining Chair, 4PK (4-XU-CH-10318-ARM-BK-GG)
- Sequoia By Highwood Usa Patio Furniture