Shop All Patio Dining Chairs & Stools
Sequoia By Highwood Usa
CM-CHGSQ01-CGE Springville Coastal Teak Faux Wood Outdoor Arm Chair
Mfr # 432CMCHSQ01C
Zoro # G311630634
product price: $1,018.99
/ea
Free Shipping & Returns
$1,018.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sequoia By Highwood Usa
- MFR # 432CMCHSQ01C
- Zoro # G311630634
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Beautify your outdoor spaces while investing in reliable durability and longevity with this Sequoia by Highwood USA CM-CHGSQ01-CGE Springville coastal teak faux wood outdoor arm chair. Sustainably sourced and manufactured this chair is made of recycled plastics in an American solar-powered facility. It features a resilient commercial-grade polystyrene construction designed to endure years of use outdoors during all seasons and across a wide range of climates. The chair's versatile and resilient design allows it to be used in a wide variety of high-traffic environments from outdoor dining areas and lobbies to pool patios and theme parks.Although it's made of plastic this Springville chair offers an impressive real-wood look among the most realistic in the industry! The detailed woodgrain texture heightens the chair's realistic quality to deliver an authentic presentation that's sure to transform your outdoor spaces. Additionally the chair's contoured seat design slightly reclined back and armrests ensure a comfortable seating experience whether dining or just relaxing.The absence of wood in this chair ensures a smooth virtually maintenance-free surface that won't splinter and can easily be power washed clean. The chair is complete with a nostalgic UV fade-resistant coastal teak finish. All tools required for chair assembly are included.Overall Dimensions:Width: 27''Depth: 25 5/8''Height: 34''Seat Width: 22 1/2''Seat Depth: 17 5/16''Seat Height: 16 3/8''Capacity: 500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cup Starter (17 109 17-S)
- WECARE FITNESS Neoprene Coated 15 Lbs Dumbbells for Non-Slip Grip, Set of Two, Black, 2PK (WC-2P-15LB-BK)
- A.R. NORTH AMERICA Turbo Nozzle, 04,3700 psi (0204007340)
- KOHLER Element Air Filter - Foam (18 083 14-S)
- SEQUOIA BY HIGHWOOD USA CM-CHRSQD2-BKE Muskoka Black Faux Wood Adirondack Dining Chair (432CMCHSQD2B)
- FLASH FURNITURE Gael Commercial Grade Green Metal Indoor-Outdoor Chair (CH-61200-18-GN-GG)
- FLASH FURNITURE 4 Pack 30" High Red Metal Indoor-Outdoor Barstool (4-CH-31320-30GB-RED-GG)
- FLASH FURNITURE 4PK Black Outdoor Barstools with Flex Material (4-JJ-092H-GG)
- FLASH FURNITURE 30" High Black Metal Barstool with Slat Back (CH-61200-30-BK-GG)
- FLASH FURNITURE Green Metal Indoor-Outdoor Stackable Chair (4-CH-31230-GN-GG)
- FINE-LINE Pacific Sling Arm Chair White Frame Blue Sling, 2PK (FI2843628)
- Sequoia By Highwood Usa Outdoor Chairs