Shop All Blind Rivets
Sequentia
Blind Rivet, Truss Head, 1/2 in Dia., 3/4 in L, Nylon Body, 50 PK
Mfr # RIV50WH
Zoro # G405998701
original price:
$26.99
5% off
new price: $25.59
/pk 50, $0.51/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
- Body Material Nylon
- Rivet Diameter 1/2 in
- Body Length 3/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sequentia
- MFR # RIV50WH
- Zoro # G405998701
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/2 in |
Body Length | 3/4 in |
Details
Item | Blind Rivet |
Head Type | Truss |
Body Material | Nylon |
System of Measurement | Inch |
Description
Sequentia Crane Composites 1/2 in. D X 3/4 in. Nylon Truss Head Rivets White 50 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEICO-LOCK Wedge Lock Washer, For Screw Size 3 mm Steel, Zinc Flake Finish, 200 PK (HLS-3)
- DEWALT Tie-Wire Spike Nail Drive Anchor, 1/4" Dia., 1-5/8" L, Steel Zinc Plated, 100 PK (03759-PWR)
- KEN FORGING Machinery Eye Bolt With Shoulder, M18-2.50, 51 mm Shank, 38 mm ID, Steel, Plain (M18)
- USA INDUSTRIALS M2.5-0.45 x 6 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 100 PK (ZSCRW-438)
- BOM Blind Rivet, Dome Head, 1/4 in Dia., 45/64 in L, Steel Body, 10 PK (BOM-R8-6-PKT)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/4 in Dia., 3/4 in L, Aluminum Body, 100 PK (U33192.025.0088)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 13/32 in L, Aluminum Body, 500 PK (U33191.012.0044)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 0.950 in L, Aluminum Body, 1500 PK (ADS612L)
- BLIND BOLT Heavy Duty HD M12 x 45 Geomet 500B (BB-13-HD1245ZF)
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 1/8 in Dia., 5/16 in L, Aluminum Body, 500 PK (AK43ABS201)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 29/64 in L, Aluminum Body, 250 PK (U33191.018.0064)
- Sequentia Blind Rivets