Shop All Automotive Wires, Harnesses & Pigtails
Sequel Wire & Cable
GXL Primary Wire 18 AWG XLPE Insulated, 60V, Yellow, Sold by the FT
Mfr # 142721-91IE
Zoro # G411129755
product price: $0.10
/ea
Sold in multiples of 30000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GXL
- Color Yellow
- Overall Shielding Type Unshielded
- Temperature 125 C
- Voltage 60V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sequel Wire & Cable
- MFR # 142721-91IE
- Zoro # G411129755
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 18 |
Details
Type | GXL |
Color | Yellow |
Overall Shielding Type | Unshielded |
Temperature | 125 C |
Item | Primary Wire |
Voltage | 60V |
Conductor Material | Bare Copper |
Insulation Material | XLPE |
Conductor Shielding Type | Unshielded |
Number of Conductors | 1 |
Conductor Type | Stranded |
Stranding | 19 |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Spring, Hose Support, 13" x 1" (81-0132)
- TEMPRESS Tempress 54919 Navistyle High-Back Boat Seat - Tan/Sand (54919)
- DENT FIX EQUIPMENT Weld Drill Bit, Titanium, Spot, Tin, 8 x80mm (DF-1780T)
- QUICKCABLE Booster Clamps, 400A, PK5 (602050-005)
- SEQUEL WIRE & CABLE GXL Primary Wire 18 AWG XLPE Insulated, 60V, Orange, Sold by the FT (1823A3B-0303AR410)
- SEQUEL WIRE & CABLE GPT Primary Wire 18 AWG PVC Insulated, 60V, Brown, Sold by the FT (1803A4B-0101AR205)
- SEQUEL WIRE & CABLE GPT Primary Wire 16 AWG PVC Insulated, 60V, Light blue, Sold by the FT (1603A3B)
- SEQUEL WIRE & CABLE GXL Primary Wire 18 AWG XLPE Insulated, 60V, Pink, Sold by the FT (142798-9IE)
- TIGER LIGHTS Wire Harness with Single Deutsch Connector 102" Relay to Switch; (TLMWH1)
- STANDARD IGNITION Air Chrg Temp Sensor Connector (S-556)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148881-11IE)
- Sequel Wire & Cable Automotive Wires, Harnesses & Pigtails