Shop All Automotive Wires, Harnesses & Pigtails
Sequel Wire & Cable
GXL Primary Wire 18 AWG XLPE Insulated, 60V, Yellow, Sold by the FT
Mfr # 142721-21IE
Zoro # G611129777
product price: $0.10
/ea
Sold in multiples of 20000 for $2,000.00
$2,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GXL
- Color Yellow
- Stranding 19
- Temperature 125 C
- Conductor Shielding Type Unshielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sequel Wire & Cable
- MFR # 142721-21IE
- Zoro # G611129777
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 18 |
Details
Type | GXL |
Color | Yellow |
Stranding | 19 |
Temperature | 125 C |
Conductor Shielding Type | Unshielded |
Insulation Material | XLPE |
Number of Conductors | 1 |
Overall Shielding Type | Unshielded |
Item | Primary Wire |
Conductor Type | Stranded |
Voltage | 60V |
Conductor Material | Bare Copper |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS CabCAM Power Video Cable, 30' 7" x5" x2" (A-PVC30)
- SLIP-N-GRIP Seat Cover, Roll, Plastic, PK500 (M-FG-P9943-15)
- BALDWIN FILTERS Air Filter, 8-13/16 x 16-23/32 in. (RS5558)
- FUNNEL KING Polyethylene, 1-1/2 qt., 18", 6", 1/2", Red (32130)
- SEQUEL WIRE & CABLE GPT Primary Wire 16 AWG PVC Insulated, 60V, Light blue, Sold by the FT (1603A3B)
- SEQUEL WIRE & CABLE GXL Primary Wire 18 AWG XLPE Insulated, 60V, Orange, Sold by the FT (1823A3B-0303AR410)
- SEQUEL WIRE & CABLE GPT Primary Wire 18 AWG PVC Insulated, 60V, Brown, Sold by the FT (1803A4B-0101AR205)
- SEQUEL WIRE & CABLE GXL Primary Wire 18 AWG XLPE Insulated, 60V, Pink, Sold by the FT (142798-9IE)
- MOTORCRAFT 95-12 Ford:4943 Applications Wire Assembly, Wpt169 (WPT169)
- LUND BULL BAR LIGHT KIT WIRING HARNESS BULL BAR ACCESSORIES NO COLOR (7713725)
- WIRTHCO 0.25 In. Vinyl Ring Wire Terminal End 12-10 Gauges (W48-80346)
- Sequel Wire & Cable Automotive Wires, Harnesses & Pigtails