Shop All Automotive Wires, Harnesses & Pigtails
Sequel Wire & Cable
GXL Primary Wire 18 AWG XLPE Insulated, 60V, White, Sold by the FT
Mfr # 143055-91IE
Zoro # G911129378
product price: $0.10
/ea
Sold in multiples of 30000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GXL
- Color White
- Overall Shielding Type Unshielded
- Voltage 60V
- Number of Conductors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sequel Wire & Cable
- MFR # 143055-91IE
- Zoro # G911129378
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 18 |
Details
Type | GXL |
Color | White |
Overall Shielding Type | Unshielded |
Voltage | 60V |
Number of Conductors | 1 |
Conductor Type | Stranded |
Insulation Material | XLPE |
Item | Primary Wire |
Conductor Material | Bare Copper |
Stranding | 19 |
Conductor Shielding Type | Unshielded |
Temperature | 125 C |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Permatex Automotive Battery Cleaner 6oz (80369)
- CARGOGLIDE SLIDE OUT TRUCK BED TRAY, 1500 LB CAPACITY, 100% EXTENSION, 36 BEARINGS, A (CG1500XL-8048)
- RENEWABLE LUBRICANTS 1 gal Bio-SynXtra GL-5 Gear Oil jug Yellow (82133)
- CURT Uni ATV Cargo Carrier, 41"x26" (18101)
- SEQUEL WIRE & CABLE GXL Primary Wire 18 AWG XLPE Insulated, 60V, Pink, Sold by the FT (142798-9IE)
- SEQUEL WIRE & CABLE GXL Primary Wire 18 AWG XLPE Insulated, 60V, Orange, Sold by the FT (1823A3B-0303AR410)
- SEQUEL WIRE & CABLE GPT Primary Wire 18 AWG PVC Insulated, 60V, Brown, Sold by the FT (1803A4B-0101AR205)
- SEQUEL WIRE & CABLE GPT Primary Wire 16 AWG PVC Insulated, 60V, Light blue, Sold by the FT (1603A3B)
- MOTORMITE MECHANICS WIRE 18 GAUGE 2 POUND SPOOL (10172)
- ZEROSTART Weatherproof Y-Cord Series - 120V, 8.5 Ft. 2.6M And 14 Ft. 4.3M Lengths (3600089)
- STINGER ELECTRONICS HARLEY DAVIDSON AMP INSTALL KIT (SVTK4681)
- Sequel Wire & Cable Automotive Wires, Harnesses & Pigtails